Industrial Compound Gauge, 30 to 30 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-3030-G

  • Zoro # G0749493


product price:  $41.69
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFC-220-3030-G
Zoro #
G0749493
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
3.2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.33 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
30 to 30 to 60
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
10/5
Characteristics
With Brass Internals
Graduations
5 psi
Gauge Primary Range Smallest Graduation
2/1
For Use With
Media Compatible with Bronze
Smallest Graduation
1 psi
Case Color
Black
Required Gauge Adapter
1 yr
Gauge Special Options
Heavy Duty
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME
Accuracy Scale
Mid-Scale
Gauge Case Liquid
Glycerin
Non-Sparking
No
Movement Material
Copper Alloy
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
2
Bezel Material
Zytel Nylon
Pointer Color
Black
Removable Bezel
Yes
Pressure Range Type
Compound
Dial Color
White
Secondary Scale Numeric Increments
5
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Case Construction
Corrosion Resistant
Includes Vent Plug
No
Includes Mounting Hardware
No
Movement Type
Swiss
Dial Face Material
Aluminum
Dry Dampening Feature
None
Primary Scale Numeric Increments
10
Process Connection Gender
Male
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Sensor Material
Phosphor Bronze
Bezel Mounting Type
Removable
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Minor Graduations
1
Field Fillable
No
Accuracy Grade
ASME B40.1 Grade A
Scale Type
Single
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
SPAN
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
30 psi
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
NEMA Enclosure Rating
4
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Case Liquid
Glycerin

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 30 to 30 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.