KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 100 Bar, 2-1/2In

SPAN| Zoro #: G0190267| Mfr #: LFS-210-100 BAR-G

$25.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Liquid Filled: Yes
Gauge Case Material: Zytel Nylon
Connection Size: 1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190267 Mfr #: LFS-210-100 BAR-G
Liquid Filled: YesGauge Case Material: Zytel Nylon
Connection Size: 1/4" NPTGauge Socket Material: Brass Alloy
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Primary Range Units: Bar
Case Color: BlackGauge Primary Range Numbered Graduations: 10
Gauge Connection Size: 1/4"Basic Gauge Sensor Material: Copper
Basic Gauge Lens Material: PlasticGauge Primary Range Values: 0 to 100
Connection Location: LowerGauge Application: General Purpose
Gauge Sensor Material: Copper AlloyBasic Gauge Wetted Parts: Brass / Copper
Gauge Connection Location: BottomSeries: LFS-210-BAR
Basic Gauge Case Material: PlasticGauge Connection Type: MNPT
Gauge Accuracy: +/-1.00%Range: 0 to 100 Bar
Calibration Certificate Included: NoGauge Filled With: Glycerin
Graduations: 10 BarGauge Panel Mountable: No
Gauge Lens Material: PolycarbonateGauge Nominal Dial Size: 2-1/2"
Gauge Primary Range Smallest Graduation: 1Smallest Graduation: 1 Bar
Operating Temp. Range: -40 Degrees to 150 Degrees FBasic Gauge Socket Material: Brass
Item: Pressure GaugeGauge Case Color: Black
Country of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 100, Bar, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 10, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews