Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 100 psi, 2-1/2In
  • Zoro #: G0189962
  • Mfr #: LFS-210-100-G-KEMX
$60.29
  • Connection Size: 1/4" MNPT
  • Range: 0 to 100 psi
  • Gauge Connection Size: 1/4"
See full product details
Orders over $75 ship free.

Span #LFS-210-100-G-KEMX Specifications

  • Zoro #: G0189962
  • Mfr #: LFS-210-100-G-KEMX
Connection Size: 1/4" MNPT Range: 0 to 100 psi
Gauge Connection Size: 1/4" Gauge Connection Location: Bottom
Case Color: Black Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Calibration Certificate Included: No Gauge Primary Range Smallest Graduation: 1
Gauge Socket Material: Brass and Buna-N Basic Gauge Lens Material: Plastic
Gauge Lens Material: Polycarbonate Pressure and Vacuum Gauge Type: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F Gauge Connection Type: MNPT
Max. Pressure (PSI): 100 Basic Gauge Socket Material: Brass
Gauge Primary Range Numbered Graduations: 10 Gauge Accuracy: +/-1.00%
Smallest Graduation: 1 psi Gauge Sensor Material: Copper Alloy
Gauge Case Material: Zytel Nylon Gauge Primary Range Units: psi
Basic Gauge Sensor Material: Copper Accuracy: +/- 1% Full Scale
Diameter: 3.20" Gauge Primary Range Values: 0 to 100
Basic Gauge Wetted Parts: Brass / Copper Dial Size (In.): 2-1/2
Gauge Case Color: Black Connection Location: Bottom
Basic Gauge Case Material: Plastic Series: LFS-210-KemX
Liquid Filled: Yes Gauge Filled With: Glycerin
Gauge Panel Mountable: No Includes: Buna-N Anti-Freeze / Anti-Clog Barrier
Material: Zytel Nylon Color: Black
Graduations: 10 psi Item: Pressure Gauge
Gauge Nominal Dial Size: 2-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Install a pressure gauge anywhere on a machine where pressure needs to be monitored. Here is some additional information about Span Pressure Gauge. Range: 0 to 100 psi, Connection Size: 1/4" NPT, Connection Location: Lower.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Span #LFS-210-100-G-KEMX