HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pressure Gauge, 0 to 1000 psi, 2-1/2In

SPAN| Zoro #: G0190023| Mfr #: LFS-210-1000-G-KEMX

$38.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -40 Degrees to 150 Degrees F
Case Color: Black
Includes: Buna-N Anti-Freeze / Anti-Clog Barrier
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190023 Mfr #: LFS-210-1000-G-KEMX
Operating Temp. Range: -40 Degrees to 150 Degrees FCase Color: Black
Includes: Buna-N Anti-Freeze / Anti-Clog BarrierGauge Case Color: Black
Basic Gauge Lens Material: PlasticGauge Filled With: Glycerin
Gauge Lens Material: PolycarbonateGauge Connection Location: Bottom
Connection Location: LowerGauge Accuracy: +/-1.00%
Gauge Case Material: Zytel NylonCalibration Certificate Included: No
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Application: General Purpose
Basic Gauge Sensor Material: CopperGauge Primary Range Smallest Graduation: 10
Liquid Filled: YesSmallest Graduation: 10 psi
Gauge Primary Range Numbered Graduations: 100Basic Gauge Case Material: Plastic
Gauge Primary Range Units: psiSeries: LFS-210-KemX
Graduations: 100 psiGauge Connection Type: MNPT
Basic Gauge Wetted Parts: Brass / CopperBasic Gauge Socket Material: Brass
Connection Size: 1/4" NPTRange: 0 to 1000 psi
Gauge Connection Size: 1/4"Gauge Panel Mountable: No
Gauge Nominal Dial Size: 2-1/2"Gauge Primary Range Values: 0 to 1000
Item: Pressure GaugeGauge Sensor Material: Copper Alloy
Gauge Socket Material: Brass and Buna-NCountry of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 1000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 10, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 100, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews