Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 15 psi, 2-1/2In, 1/4In

SPAN| Zoro #: G0189935| Mfr #: LFS-210-15-G-KEMX

$43.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189935 Mfr #: LFS-210-15-G-KEMX
Basic Gauge Lens Material: PlasticItem: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees FLiquid Filled: Yes
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Bottom
Gauge Case Color: BlackConnection Location: Lower
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: MNPTConnection Size: 1/4" NPT
Basic Gauge Case Material: PlasticRange: 0 to 15 psi
Gauge Lens Material: PolycarbonateBasic Gauge Sensor Material: Copper
Gauge Primary Range Values: 0 to 15Gauge Primary Range Smallest Graduation: 0.2
Graduations: 3 psiIncludes: Buna-N Anti-Freeze / Anti-Clog Barrier
Basic Gauge Wetted Parts: Brass / CopperGauge Accuracy: +/-1.00%
Smallest Graduation: 0.2 psiGauge Case Material: Zytel Nylon
Gauge Application: General PurposeGauge Nominal Dial Size: 2-1/2"
Calibration Certificate Included: NoCase Color: Black
Series: LFS-210-KemXGauge Filled With: Glycerin
Gauge Primary Range Numbered Graduations: 3Gauge Connection Size: 1/4"
Gauge Sensor Material: Copper AlloyGauge Socket Material: Brass and Buna-N
Basic Gauge Socket Material: BrassCountry of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 15, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 0.2, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 3, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews