Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 1500 psi, 2-1/2In
  • Zoro #: G0190032
  • Mfr #: LFS-210-1500-G-KEMX
$60.29
  • Smallest Graduation: 20 psi
  • Gauge Primary Range Numbered Graduations: 300
  • Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
See full product details
Orders over $75 ship free.

Span #LFS-210-1500-G-KEMX Specifications

  • Zoro #: G0190032
  • Mfr #: LFS-210-1500-G-KEMX
Smallest Graduation: 20 psi Gauge Primary Range Numbered Graduations: 300
Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine Item: Pressure Gauge
Gauge Lens Material: Polycarbonate Material: Zytel Nylon
Basic Gauge Wetted Parts: Brass / Copper Operating Temp. Range: -40 Degrees to 150 Degrees F
Calibration Certificate Included: No Case Color: Black
Range: 0 to 1500 psi Gauge Connection Type: MNPT
Gauge Primary Range Smallest Graduation: 20 Diameter: 3.20"
Connection Size: 1/4" MNPT Series: LFS-210-KemX
Gauge Connection Location: Bottom Max. Pressure (PSI): 1500
Gauge Primary Range Units: psi Basic Gauge Case Material: Plastic
Dial Size (In.): 2-1/2 Includes: Buna-N Anti-Freeze / Anti-Clog Barrier
Gauge Case Color: Black Graduations: 300 psi
Pressure and Vacuum Gauge Type: Pressure Gauge Gauge Connection Size: 1/4"
Basic Gauge Socket Material: Brass Gauge Filled With: Glycerin
Gauge Primary Range Values: 0 to 1500 Connection Location: Bottom
Basic Gauge Lens Material: Plastic Gauge Socket Material: Brass and Buna-N
Gauge Accuracy: +/-1.00% Liquid Filled: Yes
Gauge Case Material: Zytel Nylon Gauge Panel Mountable: No
Gauge Nominal Dial Size: 2-1/2" Accuracy: +/- 1% Full Scale
Basic Gauge Sensor Material: Copper Color: Black
Gauge Sensor Material: Copper Alloy Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 1500, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 20, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 300, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Span #LFS-210-1500-G-KEMX