Span
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black
Mfr # LFS-210-160-G-KEMX
Zoro # G0189971
$78.39
26% off
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
- Includes Buna-N Anti-Freeze/Anti-Clog Barrier
- Accuracy +/-1.00%
Explore More Products
- SPAN Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black LFS-210-100-G-KEMX
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Plastic, Black LFS-210-6000-G-KEMX
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black LFS-210-30-G-KEMX
- SPAN Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Plastic, Black LFS-210-30Hg/150PSI-G-KEMX
- SPAN Compound Gauge, -30 to 0 to 600 in Hg/psi, 1/4 in MNPT, Plastic, Black LFS-210-30Hg/600PSI-G-CERT
- SPAN Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black LFC-220-600-G
- SPAN Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Plastic, Black LFS-210-30Hg/300PSI-G-CERT
- SPAN Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black LFS-220-400-G
- SPAN Pressure Gauge, 0 to 40 Bar, 1/4 in MNPT, Plastic, Black LFS-210-40 BAR-G
- POWERWELD Replacement Gauge, 2-1/2" x 400 PSI, 1/4" NPT Inlet A400
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 201L-404CD
- Span Pressure Gauges