Pressure Gauge, 0 to 200 psi, 2-1/2In

SPAN| Zoro #: G0189987| Mfr #: LFS-210-200-G-KEMX

$43.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Liquid Filled: Yes
Gauge Case Material: Zytel Nylon
Gauge Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189987 Mfr #: LFS-210-200-G-KEMX
Liquid Filled: YesGauge Case Material: Zytel Nylon
Gauge Application: General PurposeConnection Size: 1/4" NPT
Gauge Socket Material: Brass and Buna-NPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiCase Color: Black
Gauge Primary Range Numbered Graduations: 20Gauge Connection Size: 1/4"
Basic Gauge Sensor Material: CopperBasic Gauge Lens Material: Plastic
Gauge Primary Range Values: 0 to 200Connection Location: Lower
Includes: Buna-N Anti-Freeze / Anti-Clog BarrierGauge Sensor Material: Copper Alloy
Basic Gauge Wetted Parts: Brass / CopperGauge Connection Location: Bottom
Series: LFS-210-KemXBasic Gauge Case Material: Plastic
Gauge Connection Type: MNPTGauge Accuracy: +/-1.00%
Range: 0 to 200 psiCalibration Certificate Included: No
Gauge Filled With: GlycerinGraduations: 20 psi
Gauge Panel Mountable: NoGauge Lens Material: Polycarbonate
Gauge Nominal Dial Size: 2-1/2"Gauge Primary Range Smallest Graduation: 2
Smallest Graduation: 2 psiOperating Temp. Range: -40 Degrees to 150 Degrees F
Basic Gauge Socket Material: BrassItem: Pressure Gauge
Gauge Case Color: BlackCountry of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 200, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews