Span
Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Plastic, Black
Mfr # LFS-210-2000-G-KEMX
Zoro # G0190041
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
- Includes Buna-N Anti-Freeze/Anti-Clog Barrier
- Accuracy +/-1.00%
Explore More Products
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black LFS-210-3000-G-KEMX
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black LFS-210-160-G-KEMX
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Plastic, Black LFS-210-6000-G-KEMX
- SPAN Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Plastic, Black LFS-210-7500-G-KEMX
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black LFS-210-300-G-KEMX
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black LFC-220-30-G
- SPAN Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black LFC-224-2000-G
- SPAN 010SqRoot 312In 14In 015Psi Npt Pressure Gauge LFS310
- SPAN Compound Gauge, -1 to 0 to 3 Bar/Bar, 1/4 in MNPT, Plastic, Black LFS-210-(1/0/3 BAR)-G
- ZORO SELECT Pressure Gauge, Commercial, 0 to 300 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black 4FMA1
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black 4FMC9
- Span Pressure Gauges