Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 210 Bar, 2-1/2In
  • Zoro #: G0190285
  • Mfr #: LFS-210-210 BAR-G
$22.77
  • Material: Zytel Nylon
  • Gauge Connection Location: Bottom
  • Gauge Primary Range Values: 0 to 210
See full product details
Orders over $75 ship free.

Span #LFS-210-210 BAR-G Specifications

  • Zoro #: G0190285
  • Mfr #: LFS-210-210 BAR-G
Material: Zytel Nylon Gauge Connection Location: Bottom
Gauge Primary Range Values: 0 to 210 Graduations: 25 Bar
Basic Gauge Lens Material: Plastic Gauge Connection Size: 1/4"
Range: 0 to 210 Bar Basic Gauge Sensor Material: Copper
Case Color: Black Gauge Socket Material: Brass Alloy
Pressure and Vacuum Gauge Type: Pressure Gauge Basic Gauge Case Material: Plastic
Gauge Nominal Dial Size: 2-1/2" Connection Size: 1/4" MNPT
Gauge Case Color: Black Basic Gauge Socket Material: Brass
Gauge Case Material: Zytel Nylon Gauge Connection Type: MNPT
Gauge Lens Material: Polycarbonate Connection Location: Bottom
Dial Size (In.): 2-1/2 Diameter: 3.20"
Gauge Primary Range Smallest Graduation: 5 Gauge Sensor Material: Copper Alloy
Liquid Filled: Yes Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Filled With: Glycerin Basic Gauge Wetted Parts: Brass / Copper
Item: Pressure Gauge Gauge Primary Range Numbered Graduations: 25
Color: Black Accuracy: +/- 1% Full Scale
Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine Gauge Accuracy: +/-1.00%
Gauge Primary Range Units: Bar Smallest Graduation: 5 Bar
Calibration Certificate Included: No Series: LFS-210-BAR
Gauge Panel Mountable: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 210, Bar, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 25, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Span #LFS-210-210 BAR-G