Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 250 Bar, 2-1/2In

  • Zoro #: G0190294
  • Mfr #: LFS-210-250 BAR-G
$32.49
  • Gauge Case Material: Zytel Nylon
  • Basic Gauge Socket Material: Brass
  • Basic Gauge Sensor Material: Copper
See full product details
Orders over $75 ship free.

Span #LFS-210-250 BAR-G Specifications

  • Zoro #: G0190294
  • Mfr #: LFS-210-250 BAR-G
Gauge Case Material: Zytel Nylon Basic Gauge Socket Material: Brass
Basic Gauge Sensor Material: Copper Range: 0 to 250 Bar
Series: LFS-210-BAR Gauge Connection Type: MNPT
Basic Gauge Case Material: Plastic Gauge Connection Size: 1/4 in
Operating Temp. Range: -40 Degrees to 150 Degrees F Calibration Certificate Included: No
Gauge Primary Range Values: 0 to 250 Gauge Sensor Material: Copper Alloy
Dial Size (In.): 2-1/2 Gauge Accuracy: +/-1.00%
Pressure and Vacuum Gauge Type: Pressure Gauge Gauge Primary Range Numbered Graduations: 50
Gauge Connection Location: Bottom Basic Gauge Wetted Parts: Brass / Copper
Gauge Nominal Dial Size: 2 1/2 in Liquid Filled: Yes
Item: Pressure Gauge Basic Gauge Lens Material: Plastic
Gauge Socket Material: Brass Alloy Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Gauge Panel Mountable: No Material: Zytel Nylon
Accuracy: +/- 1% Full Scale Color: Black
Gauge Primary Range Units: Bar Gauge Lens Material: Polycarbonate
Gauge Filled With: Glycerin Smallest Graduation: 5 Bar
Gauge Primary Range Smallest Graduation: 5 Graduations: 50 Bar
Connection Size: 1/4 in NPT Connection Location: Bottom
Diameter: 3.20" Case Color: Black
Gauge Case Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 2 1/2 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 250, Bar, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 50, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Span #LFS-210-250 BAR-G