Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 300 psi, 2-1/2In
  • Zoro #: G0189996
  • Mfr #: LFS-210-300-G-KEMX
$55.89
  • Includes: KemX(R) Buna-N Anti-Freeze / Anti-Clog Barrier
  • Basic Gauge Lens Material: Plastic
  • Basic Gauge Wetted Parts: Brass / Copper
See full product details
Orders over $75 ship free.

Span #LFS-210-300-G-KEMX Specifications

  • Zoro #: G0189996
  • Mfr #: LFS-210-300-G-KEMX
Includes: KemX(R) Buna-N Anti-Freeze / Anti-Clog Barrier Basic Gauge Lens Material: Plastic
Basic Gauge Wetted Parts: Brass / Copper Gauge Connection Type: MNPT
Diameter: 3.20" Gauge Socket Material: Brass and Buna-N
Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine Pressure and Vacuum Gauge Type: Pressure Gauge
Basic Gauge Sensor Material: Copper Basic Gauge Socket Material: Brass
Gauge Nominal Dial Size: 2-1/2" Graduations: 50 psi
Material: Zytel Nylon Connection Size: 1/4" MNPT
Gauge Connection Location: Bottom Gauge Filled With: Glycerin
Gauge Lens Material: Polycarbonate Item: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F Gauge Sensor Material: Copper Alloy
Gauge Panel Mountable: No Calibration Certificate Included: No
Gauge Accuracy: +/-1.00% Basic Gauge Case Material: Plastic
Color: Black Connection Location: Bottom
Series: LFS-210-KemX Range: 0 to 300 psi
Liquid Filled: Yes Case Color: Black
Gauge Primary Range Units: psi Accuracy: +/- 1% Full Scale
Gauge Case Color: Black Gauge Primary Range Smallest Graduation: 5
Gauge Primary Range Values: 0 to 300 Dial Size (In.): 2-1/2
Max. Pressure (PSI): 300 Gauge Case Material: Zytel Nylon
Gauge Connection Size: 1/4" Smallest Graduation: 5 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 300, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Zytel Nylon, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Span #LFS-210-300-G-KEMX