Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 3000 psi, 2-1/2In

  • Zoro #: G0190057
  • Mfr #: LFS-210-3000-G-KEMX
$52.79
  • Max. Pressure (PSI): 3000
  • Gauge Primary Range Numbered Graduations: 500
  • Series: LFS-210-KemX
See full product details
Orders over $75 ship free.

Span #LFS-210-3000-G-KEMX Specifications

  • Zoro #: G0190057
  • Mfr #: LFS-210-3000-G-KEMX
Max. Pressure (PSI): 3000 Gauge Primary Range Numbered Graduations: 500
Series: LFS-210-KemX Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Case Material: Zytel Nylon Basic Gauge Wetted Parts: Brass / Copper
Gauge Accuracy: +/-1.00% Case Color: Black
Dial Size (In.): 2-1/2 Basic Gauge Socket Material: Brass
Gauge Panel Mountable: No Gauge Primary Range Units: psi
Gauge Filled With: Glycerin Liquid Filled: Yes
Gauge Lens Material: Polycarbonate Connection Size: 1/4 in NPT
Range: 0 to 3000 psi Item: Pressure Gauge
Basic Gauge Sensor Material: Copper Gauge Connection Location: Bottom
Color: Black Material: Zytel Nylon
Basic Gauge Lens Material: Plastic Gauge Connection Size: 1/4 in
Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine Graduations: 500 psi
Calibration Certificate Included: No Accuracy: +/- 1% Full Scale
Gauge Nominal Dial Size: 2 1/2 in Connection Location: Bottom
Gauge Primary Range Smallest Graduation: 50 Includes: Buna-N Anti-Freeze / Anti-Clog Barrier
Gauge Case Color: Black Diameter: 3.20"
Gauge Connection Type: MNPT Basic Gauge Case Material: Plastic
Gauge Primary Range Values: 0 to 3000 Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Socket Material: Brass and Buna-N Gauge Sensor Material: Copper Alloy
Smallest Graduation: 50 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 2 1/2 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 3000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 50, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 500, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Span #LFS-210-3000-G-KEMX