Span
Pressure Gauge, 0 to 4 Bar, 1/4 in MNPT, Plastic, Black
Mfr # LFS-210-4 BAR-G
Zoro # G0190172
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
- Accuracy +/-1.0%
- Material Zytel Nylon
Explore More Products
- SPAN Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Plastic, Black LFS-210-1500-G-CERT
- SPAN Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Plastic, Black LFS-210-30Hg/60PSI-G-KEMX
- SPAN Pressure Gauge, 0 to 100 Bar, 1/4 in MNPT, Plastic, Black LFS-210-100 BAR-G
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black LFS-210-1000-G-CERT
- SPAN Pressure Gauge, 0 to 60 Bar, 1/4 in MNPT, Plastic, Black LFS-210-60 BAR-G
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black LFC-220-30-G
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black LFC-224-3000-G
- SPAN Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black LFC-220-15-G
- SPAN Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black LFS-220-400-G
- NOSHOK Vacuum Gauge, 1.5" Steel Panel Mount Case, 30 vac/kPa, 1/8 NPT Back Conn 15-120-30-vac/kPa
- BAKER INSTRUMENTS AHNC-1500P Pressure Gauge, 0-1500 PSI AHNC-1500P
- Span Pressure Gauges