Span
Pressure Gauge, 0 to 400 Bar, 1/4 in MNPT, Plastic, Black
Mfr # LFS-210-400 BAR-G
Zoro # G0190303
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
- Accuracy +/-1.0%
- Material Zytel Nylon
Explore More Products
- SPAN Pressure Gauge, 0 to 60 Bar, 1/4 in MNPT, Plastic, Black LFS-210-60 BAR-G
- SPAN Pressure Gauge, 0 to 100 Bar, 1/4 in MNPT, Plastic, Black LFS-210-100 BAR-G
- SPAN Pressure Gauge, 0 to 11 Bar, 1/4 in MNPT, Plastic, Black LFS-210-11 BAR-G
- SPAN Pressure Gauge, 0 to 7 Bar, 1/4 in MNPT, Plastic, Black LFS-210-7 BAR-G
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black LFS-210-30-PSI/KPA-G
- SPAN Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black LFS-210-100-G-KEMX
- SPAN Pressure Gauge, -30 to 0 psi, 1/4 in MNPT, Black LFC-220-30VAC-G
- SPAN Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Plastic, Black LFS-210-30Hg/300PSI-G-CERT
- SPAN Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black LFC-220-600-G
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02BX6B100
- HYDAC PRESSURE GAUGE E63/250/3600PSI Pressure Gauge, 250 Bar PRESSURE GAUGE E63/250/3600PSI
- Span Pressure Gauges