Pressure Gauge, 0 to 400 psi, 2-1/2In

SPAN| Zoro #: G0190005| Mfr #: LFS-210-400-G-KEMX

$42.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Liquid Filled: Yes
Gauge Case Material: Zytel Nylon
Connection Size: 1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190005 Mfr #: LFS-210-400-G-KEMX
Liquid Filled: YesGauge Case Material: Zytel Nylon
Connection Size: 1/4" NPTPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiCase Color: Black
Gauge Connection Size: 1/4"Basic Gauge Sensor Material: Copper
Basic Gauge Lens Material: PlasticGauge Primary Range Values: 0 to 400
Connection Location: LowerGauge Application: General Purpose
Gauge Socket Material: Brass and Buna-NIncludes: Buna-N Anti-Freeze / Anti-Clog Barrier
Gauge Sensor Material: Copper AlloyBasic Gauge Wetted Parts: Brass / Copper
Gauge Connection Location: BottomSeries: LFS-210-KemX
Basic Gauge Case Material: PlasticGauge Connection Type: MNPT
Gauge Accuracy: +/-1.00%Range: 0 to 400 psi
Calibration Certificate Included: NoGauge Filled With: Glycerin
Graduations: 50 psiGauge Panel Mountable: No
Gauge Lens Material: PolycarbonateGauge Nominal Dial Size: 2-1/2"
Gauge Primary Range Smallest Graduation: 5Smallest Graduation: 5 psi
Operating Temp. Range: -40 Degrees to 150 Degrees FBasic Gauge Socket Material: Brass
Item: Pressure GaugeGauge Case Color: Black
Country of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 400, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Zytel Nylon, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews