Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 5000 psi, 2-1/2In
  • Zoro #: G0190066
  • Mfr #: LFS-210-5000-G-KEMX
$53.89
  • Max. Pressure (PSI): 5000
  • Gauge Connection Type: MNPT
  • Gauge Primary Range Smallest Graduation: 50
See full product details
Orders over $75 ship free.

Span #LFS-210-5000-G-KEMX Specifications

  • Zoro #: G0190066
  • Mfr #: LFS-210-5000-G-KEMX
Max. Pressure (PSI): 5000 Gauge Connection Type: MNPT
Gauge Primary Range Smallest Graduation: 50 Item: Pressure Gauge
Gauge Case Color: Black Gauge Socket Material: Brass and Buna-N
Basic Gauge Socket Material: Brass Gauge Nominal Dial Size: 2-1/2"
Gauge Primary Range Units: psi Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Gauge Accuracy: +/-1.00% Gauge Primary Range Numbered Graduations: 500
Accuracy: +/- 1% Full Scale Connection Location: Bottom
Basic Gauge Wetted Parts: Brass / Copper Gauge Lens Material: Polycarbonate
Gauge Connection Size: 1/4" Range: 0 to 5000 psi
Gauge Primary Range Values: 0 to 5000 Gauge Filled With: Glycerin
Graduations: 500 psi Pressure and Vacuum Gauge Type: Pressure Gauge
Liquid Filled: Yes Material: Zytel Nylon
Calibration Certificate Included: No Color: Black
Basic Gauge Sensor Material: Copper Basic Gauge Lens Material: Plastic
Diameter: 3.20" Operating Temp. Range: -40 Degrees to 150 Degrees F
Dial Size (In.): 2-1/2 Basic Gauge Case Material: Plastic
Smallest Graduation: 50 psi Gauge Sensor Material: Copper Alloy
Gauge Case Material: Zytel Nylon Connection Size: 1/4" MNPT
Series: LFS-210-KemX Gauge Panel Mountable: No
Case Color: Black Includes: Buna-N Anti-Freeze / Anti-Clog Barrier
Gauge Connection Location: Bottom Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

We carry differential pressure gauges and pressure transducers should you need them. Span Pressure Gauge include characteristics like: Range: 0 to 5000 psi, Connection Size: 1/4" NPT, Connection Location: Lower.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Span #LFS-210-5000-G-KEMX