Span
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black
Mfr # LFS-210-60-G-KEMX
Zoro # G0189953
$86.79
33% off
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
- Includes Buna-N Anti-Freeze/Anti-Clog Barrier
- Accuracy +/-1.00%
Explore More Products
- SPAN Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black LFS-210-600-G-KEMX
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black LFS-210-1000-G-KEMX
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black LFS-210-160-G-KEMX
- SPAN Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black LFS-220-30VAC-G
- SPAN Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black LFC-220-200-G
- SPAN Pressure Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black LFS-220-3030-G
- SPAN 212In 14In 0100Psi Npt Pressure Gauge 1511154 LFS220-100-PSI-G
- SPAN Compound Gauge, -1 to 0 to 9 Bar/Bar, 1/4 in MNPT, Plastic, Black LFS-210-(1/0/9 BAR)-G
- SPAN Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black LFS-210-30Hg/30PSI-G-KEMX
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1 1/2 in Triclamp, Stainless Steel, Silver 25-1032S-15L-100
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black 101D-158H
- Span Pressure Gauges