Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 600 psi, 2-1/2In

  • Zoro #: G0190014
  • Mfr #: LFS-210-600-G-KEMX
$48.99
  • Max. Pressure (PSI): 600
  • Smallest Graduation: 10 psi
  • Pressure and Vacuum Gauge Type: Pressure Gauge
See full product details
Orders over $75 ship free.

Span #LFS-210-600-G-KEMX Specifications

  • Zoro #: G0190014
  • Mfr #: LFS-210-600-G-KEMX
Max. Pressure (PSI): 600 Smallest Graduation: 10 psi
Pressure and Vacuum Gauge Type: Pressure Gauge Operating Temp. Range: -40 Degrees to 150 Degrees F
Series: LFS-210-KemX Basic Gauge Sensor Material: Copper
Gauge Case Color: Black Gauge Connection Size: 1/4 in
Gauge Nominal Dial Size: 2 1/2 in Gauge Connection Location: Bottom
Connection Size: 1/4 in NPT Includes: Buna-N Anti-Freeze / Anti-Clog Barrier
Case Color: Black Gauge Primary Range Units: psi
Gauge Connection Type: MNPT Material: Zytel Nylon
Basic Gauge Socket Material: Brass Gauge Filled With: Glycerin
Gauge Primary Range Values: 0 to 600 Gauge Case Material: Zytel Nylon
Gauge Primary Range Smallest Graduation: 10 Color: Black
Range: 0 to 600 psi Gauge Panel Mountable: No
Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine Basic Gauge Case Material: Plastic
Connection Location: Bottom Gauge Accuracy: +/-1.00%
Dial Size (In.): 2-1/2 Gauge Primary Range Numbered Graduations: 100
Gauge Socket Material: Brass and Buna-N Accuracy: +/- 1% Full Scale
Gauge Sensor Material: Copper Alloy Item: Pressure Gauge
Basic Gauge Wetted Parts: Brass / Copper Basic Gauge Lens Material: Plastic
Gauge Lens Material: Polycarbonate Calibration Certificate Included: No
Graduations: 100 psi Liquid Filled: Yes
Diameter: 3.20" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 2 1/2 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 600, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 10, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 100, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Span #LFS-210-600-G-KEMX