Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 6000 psi, 2-1/2In

  • Zoro #: G0190075
  • Mfr #: LFS-210-6000-G-KEMX
$52.62
  • Gauge Lens Material: Polycarbonate
  • Gauge Panel Mountable: No
  • Operating Temp. Range: -40 Degrees to 150 Degrees F
See full product details
Orders over $75 ship free.

Span #LFS-210-6000-G-KEMX Specifications

  • Zoro #: G0190075
  • Mfr #: LFS-210-6000-G-KEMX
Gauge Lens Material: Polycarbonate Gauge Panel Mountable: No
Operating Temp. Range: -40 Degrees to 150 Degrees F Gauge Nominal Dial Size: 2 1/2 in
Color: Black Calibration Certificate Included: No
Dial Size (In.): 2-1/2 Gauge Primary Range Numbered Graduations: 1000
Max. Pressure (PSI): 6000 Range: 0 to 6000 psi
Pressure and Vacuum Gauge Type: Pressure Gauge Connection Size: 1/4 in NPT
Gauge Primary Range Units: psi Gauge Primary Range Smallest Graduation: 100
Connection Location: Bottom Gauge Case Color: Black
Gauge Accuracy: +/-1.00% Case Color: Black
Graduations: 1000 psi Accuracy: +/- 1% Full Scale
Smallest Graduation: 100 psi Gauge Connection Location: Bottom
Material: Zytel Nylon Diameter: 3.20"
Basic Gauge Wetted Parts: Brass / Copper Basic Gauge Case Material: Plastic
Liquid Filled: Yes Gauge Connection Type: MNPT
Gauge Socket Material: Brass and Buna-N Includes: Buna-N Anti-Freeze / Anti-Clog Barrier
Basic Gauge Lens Material: Plastic Basic Gauge Sensor Material: Copper
Gauge Filled With: Glycerin Series: LFS-210-KemX
Gauge Sensor Material: Copper Alloy Gauge Case Material: Zytel Nylon
Gauge Primary Range Values: 0 to 6000 Item: Pressure Gauge
Basic Gauge Socket Material: Brass Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Gauge Connection Size: 1/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 2 1/2 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 6000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 100, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 1000, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Span #LFS-210-6000-G-KEMX