Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 700 Bar, 2-1/2In
  • Zoro #: G0190312
  • Mfr #: LFS-210-700 BAR-G
$35.06
  • Basic Gauge Socket Material: Brass
  • Gauge Sensor Material: Copper Alloy
  • Gauge Case Color: Black
See full product details
Orders over $75 ship free.

Span #LFS-210-700 BAR-G Specifications

  • Zoro #: G0190312
  • Mfr #: LFS-210-700 BAR-G
Basic Gauge Socket Material: Brass Gauge Sensor Material: Copper Alloy
Gauge Case Color: Black Diameter: 3.20"
Calibration Certificate Included: No Dial Size (In.): 2-1/2
Range: 0 to 700 Bar Color: Black
Material: Zytel Nylon Gauge Panel Mountable: No
Basic Gauge Sensor Material: Copper Basic Gauge Case Material: Plastic
Pressure and Vacuum Gauge Type: Pressure Gauge Series: LFS-210-BAR
Gauge Accuracy: +/-1.00% Gauge Socket Material: Brass Alloy
Liquid Filled: Yes Connection Location: Bottom
Connection Size: 1/4" MNPT Gauge Primary Range Units: Bar
Smallest Graduation: 10 Bar Gauge Filled With: Glycerin
Basic Gauge Wetted Parts: Brass / Copper Accuracy: +/- 1% Full Scale
Gauge Case Material: Zytel Nylon Operating Temp. Range: -40 Degrees to 275 Degrees F
Gauge Primary Range Numbered Graduations: 100 Gauge Connection Location: Bottom
Gauge Nominal Dial Size: 2-1/2" Gauge Primary Range Smallest Graduation: 10
Case Color: Black Graduations: 100 Bar
Gauge Lens Material: Polycarbonate Gauge Primary Range Values: 0 to 700
Gauge Connection Size: 1/4" Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Basic Gauge Lens Material: Plastic Item: Pressure Gauge
Gauge Connection Type: MNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 700, Bar, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 10, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 100, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Span #LFS-210-700 BAR-G