Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 7500 psi, 2-1/2In
  • Zoro #: G0190084
  • Mfr #: LFS-210-7500-G-KEMX
$59.19
  • Basic Gauge Sensor Material: Copper
  • Diameter: 3.20"
  • Liquid Filled: Yes
See full product details
Orders over $75 ship free.

Span #LFS-210-7500-G-KEMX Specifications

  • Zoro #: G0190084
  • Mfr #: LFS-210-7500-G-KEMX
Basic Gauge Sensor Material: Copper Diameter: 3.20"
Liquid Filled: Yes Gauge Panel Mountable: No
Smallest Graduation: 100 psi Range: 0 to 7500 psi
Gauge Nominal Dial Size: 2-1/2" Operating Temp. Range: -40 Degrees to 150 Degrees F
Connection Size: 1/4" MNPT Gauge Case Material: Zytel Nylon
Graduations: 1500 psi Basic Gauge Lens Material: Plastic
Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine Basic Gauge Socket Material: Brass
Connection Location: Bottom Gauge Accuracy: +/-1.00%
Gauge Primary Range Smallest Graduation: 100 Gauge Socket Material: Brass and Buna-N
Gauge Filled With: Glycerin Gauge Connection Size: 1/4"
Gauge Connection Type: MNPT Gauge Case Color: Black
Material: Zytel Nylon Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Values: 0 to 7500 Basic Gauge Wetted Parts: Brass / Copper
Gauge Lens Material: Polycarbonate Gauge Sensor Material: Copper Alloy
Max. Pressure (PSI): 7500 Gauge Connection Location: Bottom
Series: LFS-210-KemX Gauge Primary Range Units: psi
Calibration Certificate Included: No Item: Pressure Gauge
Case Color: Black Color: Black
Basic Gauge Case Material: Plastic Dial Size (In.): 2-1/2
Includes: Buna-N Anti-Freeze / Anti-Clog Barrier Accuracy: +/- 1% Full Scale
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 7500, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 100, Gauge Case Material Zytel Nylon, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Span #LFS-210-7500-G-KEMX