Sparta
Natural Aluminum Handle, Color Co
- Zoro #: G006621336
- Mfr #: 40216EC75
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: Aluminum
- Item: Aluminum Handle
- End Type: Standard 3/4" Acme Thread
- For Use With: Sparta push brooms, sweeps, squeegees and floor scrubs
- Weight: 1.05 lb
- Includes: Hang Up Cap
$16.64
Must order in multiples of 12
Subtotal: $199.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Sparta
- MFR #40216EC75
- Zoro #G006621336
- Country of OriginMexico
- Category Handles, Frames and Braces
Dimensions
Length | 48 in |
Details
Handle Material | Aluminum |
Item | Aluminum Handle |
Color | Lime |
End Type | Standard 3/4" Acme Thread |
For Use With | Sparta push brooms, sweeps, squeegees and floor scrubs |
Weight | 1.05 lb |
Includes | Hang Up Cap |
Description
Natural Aluminum Handle,Color Co
Reviews of Sparta #40216EC75
Explore more
- SPARTA Natural Aluminum Handle, Color Co 40246EC05
- SPARTA Natural Aluminum Handle, Color Co 40226EC25
- SPARTA Natural Aluminum Handle Color Cod 40246EC24
- SPARTA Natural Aluminum Handle, Color Co 40246EC01
- SPARTA 60 Fiberglass Handle White 40225EC02
- SPARTA Natural Aluminum Handle, Color Co 40246EC25
- LIBMAN Libman 8 Ft. Extension Handle, Threaded/Tapered Tip 611
- CARLISLE Drain Brush Handle 36" For - Part# 4023600 4023600
- ETTORE Cleaning Clamp Kit 48200
- XERO Pure Revolution MAX Package with Pro Ultra Light Pole 50 Foot 209-27-134
- Sparta Handles, Frames and Braces