KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Bob, Hard, MP-1, 1/4x1/4 L

SPARTAN| Zoro #: G2108066| Mfr #: 6FFZ6

$1.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 35,000
Head Dia.: 1/4"
Series: MP-1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108066 Mfr #: 6FFZ6
Max. RPM: 35,000Head Dia.: 1/4"
Series: MP-1Item: Mounted Felt Bob
Shank Dia.: 1/8"Density: Hard
Shape: CylinderHead Length: 1/4"
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Cylinder Shape, Series MP-1, Hard Density, Head Dia. 1/4 In., Head Length 1/4 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews