Felt Bob, Hard, MP-11, 1x1 L

SPARTAN| Zoro #: G1173514| Mfr #: 6FGC7

$5.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mounted Felt BobShank Dia.: 1/4"Head Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173514 Mfr #: 6FGC7
Item: Mounted Felt BobShank Dia.: 1/4"
Head Length: 1"Head Dia.: 1"
Max. RPM: 35,000Series: MP-11
Density: HardShape: Cylinder
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Cylinder Shape, Series MP-11, Hard Density, Head Dia. 1 In., Head Length 1 In., Shank Dia. 1/4 In., Max. RPM 35,000

Reviews