SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Felt Bob, Hard, MP-3, 3/8x3/8 L

SPARTAN| Zoro #: G0474485| Mfr #: 6FGA0

$2.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 35,000Head Dia.: 3/8"Series: MP-3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0474485 Mfr #: 6FGA0
Max. RPM: 35,000Head Dia.: 3/8"
Series: MP-3Item: Mounted Felt Bob
Shank Dia.: 1/8"Density: Hard
Shape: CylinderHead Length: 3/8"
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Cylinder Shape, Series MP-3, Hard Density, Head Dia. 3/8 In., Head Length 3/8 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews