20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Felt Bob, Hard, MP-5, 1/2x1/2 L

SPARTAN| Zoro #: G2470176| Mfr #: 6FGA5

$1.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2470176 Mfr #: 6FGA5
Max. RPM: 35, 000Shape: Cylinder
Item: Mounted Felt BobDensity: Hard
Shape: CylinderHead Dia.: 1/2"
Head Length: 1/2"Density: Hard
Shank Dia.: 3mmSeries: MP-5
Country of Origin (subject to change): United States

Product Description

Mounted Felt Bob, Cylinder Shape, Series MP-5, Hard Density, Head Dia. 1/2 In., Head Length 1/2 In., Shank Dia. 3mm, Max. RPM 35,000

Product Reviews