SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Felt Bob, Hard, MP-5, 1/2x1/2 L

SPARTAN| Zoro #: G1457836| Mfr #: 6FGD9

$2.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mounted Felt BobShank Dia.: 1/8"Head Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457836 Mfr #: 6FGD9
Item: Mounted Felt BobShank Dia.: 1/8"
Head Length: 1/2"Head Dia.: 1/2"
Max. RPM: 35,000Series: MP-5
Density: HardShape: Cylinder
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Cylinder Shape, Series MP-5, Hard Density, Head Dia. 1/2 In., Head Length 1/2 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews