Felt Bob, Hard, MS-1, 1/2x1 L

SPARTAN| Zoro #: G1079644| Mfr #: 6FGF4

$1.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 35,000
Head Dia.: 1/2"
Series: MS-1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079644 Mfr #: 6FGF4
Max. RPM: 35,000Head Dia.: 1/2"
Series: MS-1Item: Mounted Felt Bob
Shank Dia.: 1/8"Density: Hard
Shape: ConeHead Length: 1"
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Cone Shape, Series MS-1, Hard Density, Head Dia. 1/2 In., Head Length 1 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews