Felt Bob, Hard, MS-3, 1/2x1 L

SPARTAN| Zoro #: G1567797| Mfr #: 6FGF6

$3.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mounted Felt BobShank Dia.: 1/8"Head Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1567797 Mfr #: 6FGF6
Item: Mounted Felt BobShank Dia.: 1/8"
Head Length: 1"Head Dia.: 1/2"
Max. RPM: 35,000Series: MS-3
Density: HardShape: Bullet
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Bullet Shape, Series MS-3, Hard Density, Head Dia. 1/2 In., Head Length 1 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews