BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Felt Bob, Hard, MSS-2, 5/16x3/8 L

SPARTAN| Zoro #: G1379822| Mfr #: 6FGG0

$3.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mounted Felt BobShank Dia.: 3/32"Head Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379822 Mfr #: 6FGG0
Item: Mounted Felt BobShank Dia.: 3/32"
Head Length: 3/8"Head Dia.: 5/16"
Max. RPM: 35,000Series: MSS-2
Density: HardShape: Specialty
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Specialty Shape, Series MSS-2, Hard Density, Head Dia. 5/16 In., Head Length 3/8 In., Shank Dia. 3/32 In., Max. RPM 35,000

Reviews