KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Bob, Hard, MSS-3, 1/4x3/4 L

SPARTAN| Zoro #: G0372967| Mfr #: 6FGG1

$1.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 35,000
Head Dia.: 1/4"
Series: MSS-3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372967 Mfr #: 6FGG1
Max. RPM: 35,000Head Dia.: 1/4"
Series: MSS-3Item: Mounted Felt Bob
Shank Dia.: 3/32"Density: Hard
Shape: SpecialtyHead Length: 3/4"
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Specialty Shape, Series MSS-3, Hard Density, Head Dia. 1/4 In., Head Length 3/4 In., Shank Dia. 3/32 In., Max. RPM 35,000

Reviews