JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Felt Bob, Med, MP-2, 1/4x3/8 L

SPARTAN| Zoro #: G0281066| Mfr #: 6FFY7

$2.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0281066 Mfr #: 6FFY7
Max. RPM: 35, 000Shape: Cylinder
Density: MediumItem: Mounted Felt Bob
Head Length: 3/8"Shank Dia.: 1/8"
Head Dia.: 1/4"Series: MP-2
Country of Origin (subject to change): United States

Product Description

Mounted Felt Bob, Cylinder Shape, Series MP-2, Medium Density, Head Dia. 1/4 In., Head Length 3/8 In., Shank Dia. 1/8 In., Max. RPM 35,000

Product Reviews

Save 15%. Sign up for Z-mail.