Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Felt Bob, Med, MP-3, 3/8x3/8 L

SPARTAN| Zoro #: G2114052| Mfr #: 6FFY8

$1.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Cylinder
Density: Medium
Head Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114052 Mfr #: 6FFY8
Shape: CylinderDensity: Medium
Head Dia.: 3/8"Max. RPM: 35,000
Item: Mounted Felt BobHead Length: 3/8"
Shank Dia.: 1/8"Series: MP-3
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Cylinder Shape, Series MP-3, Medium Density, Head Dia. 3/8 In., Head Length 3/8 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews