KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Bob, Med, MP-4, 3/8x1/2 L

SPARTAN| Zoro #: G1104381| Mfr #: 6FFY9

$1.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 35,000
Head Dia.: 3/8"
Series: MP-4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104381 Mfr #: 6FFY9
Max. RPM: 35,000Head Dia.: 3/8"
Series: MP-4Item: Mounted Felt Bob
Shank Dia.: 1/8"Density: Medium
Shape: CylinderHead Length: 1/2"
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Cylinder Shape, Series MP-4, Medium Density, Head Dia. 3/8 In., Head Length 1/2 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews