JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Felt Bob, Med, MP-5, 1/2x1/2 L

SPARTAN| Zoro #: G0823636| Mfr #: 6FFZ0

$1.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0823636 Mfr #: 6FFZ0
Density: MediumShape: Cylinder
Max. RPM: 35, 000Item: Mounted Felt Bob
Head Length: 1/2"Shank Dia.: 1/8"
Head Dia.: 1/2"Series: MP-5
Country of Origin (subject to change): United States

Product Description

Mounted Felt Bob, Cylinder Shape, Series MP-5, Medium Density, Head Dia. 1/2 In., Head Length 1/2 In., Shank Dia. 1/8 In., Max. RPM 35,000
Save 15%. Sign up for Z-mail.