SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Felt Bob, Med, MP-6, 1/2x3/4 L

SPARTAN| Zoro #: G0865794| Mfr #: 6FGD3

$3.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mounted Felt BobShank Dia.: 1/8"Head Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865794 Mfr #: 6FGD3
Item: Mounted Felt BobShank Dia.: 1/8"
Head Length: 3/4"Head Dia.: 1/2"
Max. RPM: 35,000Series: MP-6
Density: MediumShape: Cylinder
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Cylinder Shape, Series MP-6, Medium Density, Head Dia. 1/2 In., Head Length 3/4 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews