Felt Bob, Med, MP-8, 3/4x3/4 L

SPARTAN| Zoro #: G1840964| Mfr #: 6FGD4

$2.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 35,000
Density: Medium
Head Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840964 Mfr #: 6FGD4
Max. RPM: 35,000Density: Medium
Head Length: 3/4"Series: MP-8
Shape: CylinderShank Dia.: 1/8"
Head Dia.: 3/4"Item: Mounted Felt Bob
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Cylinder Shape, Series MP-8, Medium Density, Head Dia. 3/4 In., Head Length 3/4 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews