KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Bob, Med, MS-4, 5/16x5/8 L

SPARTAN| Zoro #: G0321002| Mfr #: 6FGF0

$2.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 35,000
Head Dia.: 5/16"
Series: MS-4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321002 Mfr #: 6FGF0
Max. RPM: 35,000Head Dia.: 5/16"
Series: MS-4Item: Mounted Felt Bob
Shank Dia.: 3/32"Density: Medium
Shape: Flat-Top ConeHead Length: 5/8"
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Flat-Top Cone Shape, Series MS-4, Medium Density, Head Dia. 5/16 In., Head Length 5/8 In., Shank Dia. 3/32 In., Max. RPM 35,000

Reviews