Felt Bob, Soft, MP-1, 1/4x1/4 L

SPARTAN| Zoro #: G1571035| Mfr #: 6FFY2

$1.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 35,000
Head Dia.: 1/4"
Series: MP-1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571035 Mfr #: 6FFY2
Max. RPM: 35,000Head Dia.: 1/4"
Series: MP-1Item: Mounted Felt Bob
Shank Dia.: 1/8"Density: Soft
Shape: CylinderHead Length: 1/4"
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Cylinder Shape, Series MP-1, Soft Density, Head Dia. 1/4 In., Head Length 1/4 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews