Felt Bob, Soft, MP-2, 1/4x3/8 L

SPARTAN| Zoro #: G0973612| Mfr #: 6FFY5

$1.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 35,000
Head Dia.: 1/4"
Series: MP-2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973612 Mfr #: 6FFY5
Max. RPM: 35,000Head Dia.: 1/4"
Series: MP-2Item: Mounted Felt Bob
Shank Dia.: 1/8"Density: Soft
Shape: CylinderHead Length: 3/8"
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Cylinder Shape, Series MP-2, Soft Density, Head Dia. 1/4 In., Head Length 3/8 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews