DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Felt Bob, Soft, MP-3, 3/8x3/8 L

SPARTAN| Zoro #: G2357862| Mfr #: 6FFY4

$1.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2357862 Mfr #: 6FFY4
Shank Dia.: 1/8"Shape: Cylinder
Item: Mounted Felt BobDensity: Soft
Max. RPM: 35, 000Head Length: 3/8"
Head Dia.: 3/8"Series: MP-3
Country of Origin (subject to change): United States

Product Description

Mounted Felt Bob, Cylinder Shape, Series MP-3, Soft Density, Head Dia. 3/8 In., Head Length 3/8 In., Shank Dia. 1/8 In., Max. RPM 35, 000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.