Felt Bob, Soft, MP-5, 1/2x1/2 L

SPARTAN| Zoro #: G0842913| Mfr #: 6FGG7

$1.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 35,000
Head Dia.: 1/2"
Series: MP-5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842913 Mfr #: 6FGG7
Max. RPM: 35,000Head Dia.: 1/2"
Series: MP-5Item: Mounted Felt Bob
Shank Dia.: 1/8"Density: Soft
Shape: CylinderHead Length: 1/2"
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Cylinder Shape, Series MP-5, Soft Density, Head Dia. 1/2 In., Head Length 1/2 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews