SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Reciprocating Bob, Hard, 1/4x1-1/2 L

SPARTAN| Zoro #: G0724805| Mfr #: 6FGG8

$5.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 1/8"Head Length: 1-1/2"Head Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724805 Mfr #: 6FGG8
Shank Dia.: 1/8"Head Length: 1-1/2"
Head Dia.: 1/4"Max. RPM: 35,000
Density: HardShape: Reciprocating
Item: Mounted Felt BobCountry of Origin (subject to change): United States

Description

Mounted Felt Bob, Reciprocating Shape, Hard Density, Head Dia. 1/4 In., Head Length 1-1/2 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews