Reciprocating Bob, Med, 1/4x1-1/2 L

SPARTAN| Zoro #: G1266264| Mfr #: 6FGG9

$3.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 35,000
Head Dia.: 1/4"
Item: Mounted Felt Bob
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1266264 Mfr #: 6FGG9
Max. RPM: 35,000Head Dia.: 1/4"
Item: Mounted Felt BobShank Dia.: 1/8"
Density: MediumShape: Reciprocating
Head Length: 1-1/2"Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Reciprocating Shape, Medium Density, Head Dia. 1/4 In., Head Length 1-1/2 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews