Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" NPT 2-Way Solenoid Valve 24VDC 1/2" Orifice

  • Zoro #: G7953653
  • Mfr #: 3585-030-9233B
$57.99
  • NEMA Rating: 4, 4X
  • Electrical Connections: Wire Leads
  • Orifice Dia.: 1/2 in
See full product details
Orders over $75 ship free.

Spartan Scientific #3585-030-9233B Specifications

  • Zoro #: G7953653
  • Mfr #: 3585-030-9233B
NEMA Rating: 4, 4X Electrical Connections: Wire Leads
Orifice Dia.: 1/2 in Max. Operating Pressure Differential Light Oil: 150 psi
Overall Width: 1 19/32 in Max. Operating Pressure Differential Air/Inert Gas: 150 psi
Watts: 6.5 W Application: General Purpose
Standards: CE Coil Enclosure: Watertight and Dust Tight
Pipe Size: 1/2" Body Material: Glass Filled Nylon
Operation: Pilot Operated Safe Working Water Pressure: 150 psi
Max. Fluid Temp.: 194 Degrees F Environmental Rating - Valves: Outdoor
Pipe Size - Valves: 1/2 in Valve Configuration: Normally Closed
Seal Material - Valves: EPDM Valve Ways and Positions: 2-Way/2-Position
Valve Design: 2-Way/2-Position Overall Height: 3 7/32 in
Seal Material: EPDM Overall Length: 2 23/32 in
Item: Solenoid Valve Coefficient of Volume: 2.45
Min. Operating Pressure Differential: 10 psi Coil Insulation Class: F
Max. Operating Pressure Differential Water: 150 psi Body Material - Valves: Glass-Filled Nylon
Voltage: 24V DC Hz: 50 to 60
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Solenoid Valve, Plastic Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Compatible Fluids, Inert Gases, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 10 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 150 psi, Max. Operating Pressure Differential Water 150 psi, Environmental Rating - Valves Outdoor, Voltage 24V DC, Coefficient of Volume 2.45

Restrictions and Compliance

Reviews of Spartan Scientific #3585-030-9233B