Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/2" NPT 2-Way Solenoid Valve 120VAC 1/2" Orifice

  • Zoro #: G8031895
  • Mfr #: 3585-020-9237B

$55.89

  • Max. Operating Pressure Differential Light Oil: 150 psi
  • Overall Height: 3-7/32"
  • Watts: 8.5
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Spartan Scientific #3585-020-9237B Specifications

  • Zoro #: G8031895
  • Mfr #: 3585-020-9237B
Max. Operating Pressure Differential Light Oil: 150 psi Overall Height: 3-7/32"
Watts: 8.5 Coil Enclosure: Watertight and Dust Tight
Electrical Connections: Wire Leads Overall Width: 1-19/32"
Orifice Dia.: 1/2" Body Material - Valves: Glass-Filled Nylon
Valve Ways and Positions: 2-Way/2-Position Overall Length: 2-23/32"
Max. Operating Pressure Differential Water: 150 psi Max. Operating Pressure Differential Air/Inert Gas: 150 psi
Seal Material - Valves: Buna-N Coefficient of Volume: 2.45
Safe Working Water Pressure: 150 psi NEMA Rating: 4, 4X
Voltage: 120VAC Pipe Size - Valves: 1/2"
Pipe Size: 1/2" Max. Fluid Temp.: 194 Degrees F
Body Material: Glass Filled Nylon Operation: Pilot Operated
Environmental Rating - Valves: Outdoor Seal Material: Buna N
Valve Configuration: Normally Closed Valve Design: 2-Way/2-Position
Application: General Purpose Coil Insulation Class: F
Min. Operating Pressure Differential: 10 psi Standards: CE
Hz: 50 to 60 Item: Solenoid Valve
Country of Origin (subject to change): United States

Description

A solenoid valve utilizes electrical current to create a magnetic field, which opens a valve and allows for fluid flow. Here are some important details for Spartan Scientific Solenoid Valve. Voltage: 120VAC, Pipe Size: 1/2", Body Material: Glass Filled Nylon.

Reviews of Spartan Scientific #3585-020-9237B