Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Welding Helmet, 1000 APF Shroud, Blue/Black
  • Zoro #: G0186481
  • Mfr #: EVASL2
$1,649.99
  • For Use With: Bullard EVA PAPR Respiratory Systems
  • Includes: Headband, Knob Set, PAPR Blower, Belt, Air Flow Indicator, Breathing Tube, Battery, Battery Smart Charger, HEPA Filter, Nomex Cover, 1000 APF Shroud
  • Standards: ANSI/ISEA Z87.1-2010, EN175 and EN379
See full product details
This item ships free.

Sparxlift #EVASL2 Specifications

  • Zoro #: G0186481
  • Mfr #: EVASL2
For Use With: Bullard EVA PAPR Respiratory Systems Includes: Headband, Knob Set, PAPR Blower, Belt, Air Flow Indicator, Breathing Tube, Battery, Battery Smart Charger, HEPA Filter, Nomex Cover, 1000 APF Shroud
Standards: ANSI/ISEA Z87.1-2010, EN175 and EN379 Suspension: Adjustable
Color: Blue/Black Lens Material: Polycarbonate
Item: Welding Helmet Material: Nylon
Mask Size: Universal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Welding Helmet, Mask Size Universal, Blue/Black, Material Nylon, Lens Material Polycarbonate, Suspension Adjustable, For Use With Bullard EVA PAPR Respiratory Systems, Includes Headband, Knob Set, PAPR Blower, Belt, Air Flow Indicator, Breathing Tube, Battery, Battery Smart Charger, HEPA Filter, Nomex Cover, 1000 APF Shroud, Standards ANSI/ISEA Z87.1-2010, EN175 and EN379

Reviews of Sparxlift #EVASL2