#10 x 3 in Exterior Stainless Steel Wood Deck Screws Construction Flat Head T-Star Plus 3 LB, 205PK

  • Mfr # 4.197E+13

  • Zoro # G323331130


product price:  $77.15
/pk 205, $0.38/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4.197E+13
Zoro #
G323331130
UPC #
712216025653
Country of Origin
Germany

Description

SPAX 304 Stainless Steel Exterior Wood Screws provide superior corrosion resistance and long-lasting performance for decking, fencing, railing, and outdoor wood projects. Engineered to withstand harsh environments, these screws are perfect for freshwater, coastal, and pressure-treated lumber applications, Redwood and Cedar, ensuring your projects remain secure and stain-free. No Pre-Drilling Required - Faster, Easier Installation The 4CUT point and cutting serrations allow for quick penetration without pre-drilling, preventing wood splitting and reducing installation time. This design also lowers driving torque, helping extend the battery life of your power tools. Flat Head with Nibs for a Flush, Professional Finish Featuring a low-profile flat head with nibs, these screws countersink cleanly into wood, creating a sleek, professional look without compromising holding power. T-Star Drive System for Maximum Grip The T-Star Plus drive provides superior bit engagement, reducing cam-out and ensuring smooth, effortless fastening. A free T-Star Plus bit is included for added convenience. Perfect for Outdoor & Coastal Applications Decking & Railings - Secure wood decking with a corrosion-resistant finish. Fencing & Outdoor Structures - Reliable fastening for long-term durability. Marine & Freshwater Areas - Prevents staining and rust near water. Pressure-Treated Lumber - Approved for ground contact and fire-retardant wood. Building Code Approved & Industry Compliant meets IRC, IBC, and AWPA UC1-UC4B, UCFA, UCFB standards, making them a trusted choice for professionals and DIYers alike.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.