Deck Screw, #10, PK100

SPAX| Zoro #: G2348945| Mfr #: 0147000500753

$38.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2348945 Mfr #: 0147000500753
Driver Size: #2System of Measurement: Inch
Thread Type: UNCItem: Deck Screw
Head Type: FlatApplication: For Outdoor Wood to Wood Projects
Material: Stainless SteelLength: 3"
Finish: PlainThread Style: Partially Threaded
Drive Type: Combination Phillips and SquareSize: #10
Country of Origin (subject to change): Germany

Product Description

Deck Screw, Flat Head, Stainless Steel, Plain Finish, Combination Phillips And Square, Size #10, Length 3 In, Driver Size #2, Thread Type Coarse, Outdoor Wood To Wood Projects, Package 100

Product Reviews